Buy more than* S$200* and get FREE SHIPPING

  • The Compact Socket For Electric Drills, Impact Cor
  • The Compact Socket For Electric Drills, Impact Cor
  • The Compact Socket For Electric Drills, Impact Cor

The Compact Socket For Electric Drills, Impact Cor EDS-17C

5.00 (8)
Item.#
07578995
Mfr.#
EDS-17C
Package Qty.
1PC
Ship pack of
1
11.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
88
Nominal Dimension (mm)
17
Weight (g)
95
Dimensions D (mm)
23.5
Dimension H (mm)
30
TRUSCO Part Number
324-6019
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Machinery parts entered into
5
From Japan
On 2015-11-27 15:28:04
Without a problem anymore Usability good
This review is about item#07578977.
Fixtures
5
From Japan
On 2015-10-04 16:37:40
I think that it is good to make in the fixtures of the impact driver.
This review is about item#07579004.
Assembly and dismantling of the single-tube strut
5
From Japan
On 2013-08-30 15:20:59
Impeccable both the material and strength and feeling of use.
This review is about item#07578995.
Tightening such as nuts and bolts coach
5
From Japan
On 2012-09-14 20:22:59
M10 across flats 17 mm in the nut tightening, use the M8 opposite side 13 mm. 18V impact of Makita (160N) in M10 that bolt side is threading also is there, it is not the socket is damaged. The disadvantage is, because hexagonal plug on the nut, not smooth as compared to the 12 corners.
This review is about item#07578952.
Efforts to reduce costs and conservation management on their own
5
From Japan
On 2012-07-10 17:06:52
I This is a good
This review is about item#07579004.
Equipment work
5
From Japan
On 2011-10-25 02:14:03
It is satisfaction. The majority in construction equipment has come in handy Fai10㎜, because the bolt of Fai13㎜. Top industry's peace of mind ◎
This review is about item#07578952.
on site
5
From Japan
On 2009-01-17 15:40:59
22. size was very helpful because not much
This review is about item#07579022.
On site
5
From Japan
On 2009-01-17 15:36:50
Very good
This review is about item#07579031.