Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • TiAlN coat Counter sink
  • TiAlN coat Counter sink
  • TiAlN coat Counter sink
  • TiAlN coat Counter sink

TiAlN coat Counter sink No.6.3

4.33 (3)
Item.#
07579074
Mfr.#
No.6.3
Package Qty.
1PC
Ship pack of
1
54.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
work material: carbon steel, the alloy steel, special steel, and ductile cast iron, stainless steel, brass, resin, aluminum, a super-heat-resistant alloy, and hard cutting material, demonstrates power is a wide rangeof material.
Tip Diameter d1 (mm)
1.5
Overall Length L (mm)
45
Shank Diameter (phi mm)
5
Number of Blades
3
Chamfer Angle
90?
Blade Diameter (phi mm)
6.3
Work Material
Carbon steel, alloy steel, special steel, ductile cast iron, stainless steel, brass, rosin, aluminum, heat-resistant alloys, difficult to machine materials, demonstrates power with a wide range of materials.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
High hardness steel, such as die steel
5
From Japan
On 2015-05-14 23:15:56
Sharp taste, finish, durability all is the best match.
Stainless countersunk screw submerged in the (spot facing)
5
From Japan
On 2010-09-29 13:30:56
Price by a no-brand products was increased, but was a very good commodity. Without any finish to clean such chatter.
This review is about item#07579092.
Use in chamfering of stainless
3
From Japan
On 2010-02-04 10:28:50
I want to improve the blade has to be used for stainless
This review is about item#07579092.