Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TiAlN coat Counter sink
  • TiAlN coat Counter sink
  • TiAlN coat Counter sink
  • TiAlN coat Counter sink

TiAlN coat Counter sink No.8.3

4.33 (3)
Item.#
07579083
Mfr.#
No.8.3
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
work material: carbon steel, the alloy steel, special steel, and ductile cast iron, stainless steel, brass, resin, aluminum, a super-heat-resistant alloy, and hard cutting material, demonstrates power is a wide rangeof material.
Tip Diameter d1 (mm)
2.0
Overall Length L (mm)
50
Shank Diameter (phi mm)
6
Number of Blades
3
Chamfer Angle
90?
Blade Diameter (phi mm)
8.3
Work Material
Carbon steel, alloy steel, special steel, ductile cast iron, stainless steel, brass, rosin, aluminum, heat-resistant alloys, difficult to machine materials, demonstrates power with a wide range of materials.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
High hardness steel materials such as die steel
5
From Japan
On 2015-05-14 23:15:56
Kire taste, finish, durability is all the best match.
Stainless steel pan dish (counterbore)
5
From Japan
On 2010-09-29 13:30:56
Price was high with no brand products but it was a very good product. There is no chatter, etc. and it finishes cleanly.
This review is about item#07579092.
Used for chamfering of stainless steel
3
From Japan
On 2010-02-04 10:28:50
I want you to improve blade rigidity for use in stainless steel
This review is about item#07579092.