Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Milling Machine 4pcs Set

Milling Machine 4pcs Set No.16000

3.80 (5)
Item.#
07579257
Mfr.#
No.16000
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Motor Rotation Speed (min-1r.p.m)
800-6000 (continuously variable electronic control with: Milling motor)
Power Source (AC V)
100 (exclusive transformer)
Mounting Hole (mm)
43 (motor mounting holes / drill stand)
Dimensions (Width W x Depth D x Height H) (mm)
350x420x505
Power Consumption (W)
200 (milling motor)
Weight (kg)
(The mass of the set that also includes a transformer) 13.9
Specification
Milling motor: Silent and strong motor. For collet chuck phi 6mm 38V.(Dedicated trans), steek, brass, aluminum, plastic, wood etc. Drill stand: electric drill(phi 43mm) can be attached. Other manufacturers product attachment(phi 39mm) included. Can be tilt till 90 degree. Dedicated transmission: AC100V power will be about 2.8A by 38V(50/60Hz) electric voltage. Move table manually.
Rated Operating Time
30 minutes (milling motor)
Slide Dimension (mm)
The left and right front / 70 each, after / 40 (cross table) up and down / 65 (drill stand)
Table Dimensions (Width x Length) (mm)
200 x 200 (T Groove / cross table) 200 x 200 (drill stand)
Voltage (V) (50/60 Hz)
38
Height (mm)
500 (drill stand)
Set Contents
Milling motor, cross table, drill stand, exclusive transformer
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Metal processing
1
From Japan
On 2013-02-25 18:37:03
Although a purchase of at other stores, it does not 's goods, such as Mr. Monotarou sell. Consider the reason why you are selling the motor sold separately. The motor will fail as soon as the load is applied, but it is out of warranty. Gummy material such as aluminum for the building materials failed one shot only drilling. The upper and lower feed settlement that scale on heavy movement rough, struggling to put out the 0.1mm accuracy of. Judder is generated in the processing of iron, grooving is impossible. Metal free cutting brass and free-cutting aluminum is utmost. I think that it is good for the processing of wood and resin.
Aluminum, precise processing of POM
5
From Japan
On 2013-01-20 17:00:23
Easy-to-use. Rotational speed so you can use in precision machining of aluminum and POM resin is not only using low speed. Head chuck of the drill was to buy an additional at a later date.
This review is about item#07579257.
Machining
5
From Japan
On 2011-06-24 11:32:46
Milling in one, drilling machine, such as cutting machine you can have free use. On compact, rigidity There is also a decent, it is ideal for hobby use. NC of Tampering little is also possible.
This review is about item#07579257.
Metal processing, etc.
4
From Japan
On 2010-03-28 08:39:33
I bought are attracted to design more than anything else. There was a blur of the first XY table, but the agency correspondence is very well, I think that it is the product you are working hard at this price. But also there is the fact that small, because the range of movement of the table is narrow, I think that there is a need to divide as for the processing of those as the milling machine small. Changes in height, can also be in the back of the post in addition to the handle (it is very), and take the XY table I think that can respond to a considerable height. Also I like a unique place like that are changing the direction of the motor. Hundreds of thousands are also the same accuracy as the milling of high personal that it is better not to expect. Processing of small hobby youth, in the user-facing that an error of about 0.1mm is acceptable range. I excursion of the XY table is good and more certain, but the included drill chuck would be required. Since it is troublesome stop in the clamp, I think whether the vice like are also essential. I think that the fixed struggling to in essentially the milling machine, so fixed is the most hard work, you might evaluation is divided by whether they are understanding their side. Product basically PROXXON is like there is a variation in the unique.
This review is about item#07579257.
Processing machine of steel parts in stainless steel
4
From Japan
On 2010-03-01 19:23:29
But also can be easily with amateur, Tata appearance is, but bad
This review is about item#07579257.