Buy more than* S$200* and get FREE SHIPPING

  • Oil for Flat Type Oil Brush

Oil for Flat Type Oil Brush HB-232

3.00 (2)
Item.#
07579336
Mfr.#
HB-232
Package Qty.
1Bag(10PC)
Ship pack of
1
8.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Handle Thickness (mm)
3
Handle Length (mm)
200
Size
Big
Dimension (mm)
17
Material (Trim)
Human hair
Trim Length (mm)
30
Overall Length (mm)
230
Handle Width (mm)
17
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Oil application for cutting, removal of chips, etc.
1
From Japan
On 2012-08-01 14:32:06
It was handy because it was cheap and long last but it seems that the way of making changed so that the punch fixed to the bamboo stick changed from two places to one place and suppression of the bundle of hair is a terrible thing from the beginning It has become open as soon as it is being used and it has become useless. I'm sorry.
This review is about item#07579311.
Cutting lubrication
5
From Japan
On 2009-04-29 12:27:09
Because I buy frequently, I want you to increase the number and make it cheaper
This review is about item#07579327.