Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • For Oil With Wire Oil Brush

For Oil With Wire Oil Brush HB-233

4.50 (2)
Item.#
07579345
Mfr.#
HB-233
Package Qty.
1Bag(10PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Trim)
Human hair
Trim Length (mm)
20
Size
Small
Shaft Diameter (phi mm)
1.9
Trim Width (mm)
8
Shaft Length (mm)
125
Overall Length (mm)
145
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Coating oil application of lathe milling machine
5
From Japan
On 2015-07-30 23:26:19
It contains plenty of oil and can be used without problems. Easier and even better.
This review is about item#07579345.
Oil application of cutlery
4
From Japan
On 2013-11-06 13:11:56
I also thought it would be okay if a bit more firm hair, but I was glad that the area could cover with the amount of hair.
This review is about item#07579345.