Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Square Color Bit
  • Square Color Bit
  • Square Color Bit
  • Square Color Bit
  • Square Color Bit

Square Color Bit ACS-1111

by ANEX
5.00 (1)
Item.#
07579442
Mfr.#
ACS-1111
Package Qty.
1Pack(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Specification
With magnet
Tip Size (#)
SQ1
Overall Length L (mm)
110
Blade Shape
Square
Opposite Side Angle Dimensions (mm)
(I except 噴管) 330x265x345
Paint Color
Red
Purpose
For the square hole screw that is used for 2x4 construction, ALC floor and board fixing, imported materials and particle bracket and the rest.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
architect
5
From Japan
On 2016-03-05 16:53:51
Good maker has than ordinary bit, but do not know it was not good to have too much bit of until now different is have the bit that was purchased from this time Monotaro's.
This review is about item#32585743.