Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Square Color Bit
  • Square Color Bit
  • Square Color Bit
  • Square Color Bit
  • Square Color Bit

Square Color Bit ACS-2265

by ANEX
4.50 (2)
Item.#
07579451
Mfr.#
ACS-2265
Package Qty.
1Pack(2PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Specification
With magnet
Overall Length L (mm)
65
2014 TRUSCO Published Page
2-1498
Purpose
For the square hole screw that is used for 2x4 construction, ALC floor and board fixing, imported materials and particle bracket and the rest., For the square hole screw that is used for 2x4 construction, ALC floor and board fixing, imported materials and particle bracket and the rest.
Blade Shape
Square
Paint Color
Yellow
TRUSCO Part Number
395-3581
Tip Size (#)
SQ2
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Square box striking on wood
4
From Japan
On 2018-01-29 06:47:59
I used it with a charging drill driver. Quality itself is not a problem, but it was good if there were product lines with two different sizes than the same one.
This review is about item#07579494.
architect
5
From Japan
On 2016-03-05 16:53:51
Maker who possesses better than ordinary bit does not understand, but the bit which I have had so far was not good, but I have a bit purchased from Mr. Monotaro this time.
This review is about item#32585743.