Buy more than* S$200* and get FREE SHIPPING

  • Square Color Bit
  • Square Color Bit
  • Square Color Bit
  • Square Color Bit
  • Square Color Bit

Square Color Bit ACS-2215

by ANEX
4.50 (2)
Item.#
07579476
Mfr.#
ACS-2215
Package Qty.
1Pack(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Specification
With magnet
Paint Color
Yellow
Purpose
For the square hole screw that is used for 2x4 construction, ALC floor and board fixing, imported materials and particle bracket and the rest.
Blade Shape
Square
Tip Size (#)
SQ2
Overall Length L (mm)
150
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Square box striking on wood
4
From Japan
On 2018-01-29 06:47:59
I used it with a charging drill driver. Quality itself is not a problem, but it was good if there were product lines with two different sizes than the same one.
This review is about item#07579494.
architect
5
From Japan
On 2016-03-05 16:53:51
Maker who possesses better than ordinary bit does not understand, but the bit which I have had so far was not good, but I have a bit purchased from Mr. Monotaro this time.
This review is about item#32585743.