Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Square Color Bit
  • Square Color Bit
  • Square Color Bit
  • Square Color Bit
  • Square Color Bit

Square Color Bit ACS-3365

by ANEX
4.50 (2)
Item.#
07579485
Mfr.#
ACS-3365
Package Qty.
1Pack(2PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Specification
With magnet
Overall Length L (mm)
65
Opposite Side Angle Dimensions (mm)
About 3.6 (9/64 in.)
Blade Shape
Square
Paint Color
Green
TRUSCO Part Number
395-3629
Tip Size (#)
SQ3
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Square box striking on wood
4
From Japan
On 2018-01-29 06:47:59
I used it with a charging drill driver. Quality itself is not a problem, but it was good if there were product lines with two different sizes than the same one.
This review is about item#07579494.
architect
5
From Japan
On 2016-03-05 16:53:51
Maker who possesses better than ordinary bit does not understand, but the bit which I have had so far was not good, but I have a bit purchased from Mr. Monotaro this time.
This review is about item#32585743.