Buy more than* S$200* and get FREE SHIPPING

  • Square Color Bit
  • Square Color Bit
  • Square Color Bit
  • Square Color Bit
  • Square Color Bit

Square Color Bit ACS-3311

by ANEX
5.00 (1)
Item.#
07579494
Mfr.#
ACS-3311
Package Qty.
1Pack(2PC)
Ship pack of
1
7.05 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Specification
With magnet
Tip Size (#)
SQ3
Overall Length L (mm)
110
Blade Shape
Square
Opposite Side Angle Dimensions (mm)
About 3.6 (9/64 in.)
Paint Color
Green
TRUSCO Part Number
395-3599
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
architect
5
From Japan
On 2016-03-05 16:53:51
Maker who possesses better than ordinary bit does not understand, but the bit which I have had so far was not good, but I have a bit purchased from Mr. Monotaro this time.
This review is about item#32585743.