Buy more than* S$200* and get FREE SHIPPING

  • Square Color Bit
  • Square Color Bit
  • Square Color Bit
  • Square Color Bit
  • Square Color Bit

Square Color Bit ACS-3315

by ANEX
5.00 (1)
Item.#
07579503
Mfr.#
ACS-3315
Package Qty.
1Pack(2PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Specification
With magnet
Tip Size (#)
SQ3
Overall Length L (mm)
150
Purpose
For the square hole screw that is used for 2x4 construction, ALC floor and board fixing, imported materials and particle bracket and the rest., For the square hole screw that is used for 2x4 construction, ALC floor and board fixing, imported materials and particle bracket and the rest.
Blade Shape
Square
2014 TRUSCO Published Page
2-1498
Paint Color
Green
TRUSCO Part Number
395-3602
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
architect
5
From Japan
On 2016-03-05 16:53:51
Maker who possesses better than ordinary bit does not understand, but the bit which I have had so far was not good, but I have a bit purchased from Mr. Monotaro this time.
This review is about item#32585743.