Buy more than* S$200* and get FREE SHIPPING

  • Pliers, with spring, external & internal use
  • Pliers, with spring, external & internal use
  • Pliers, with spring, external & internal use

Pliers, with spring, external & internal use S-025

4.67 (3)
Item.#
07579607
Mfr.#
S-025
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
E (Deg)
65
Dimensions C (mm)
64
Operating Range (mm)
For axes: 2-40 For holes: 6-9
Weight (g)
60
Dimensions D (mm)
9
Dimensions B (mm)
65
Overall Length A (mm)
125
Size
120
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Machine work
4
From Japan
On 2018-04-13 10:11:04
Things are strong and good goods, there is no other kind of ...
This review is about item#7579616.
Machine maintenance
5
From Japan
On 2017-01-13 12:40:18
The tool box does not have to be bulky. There is no problem with usability. Good goods.
This review is about item#7579616.
Automotive Repair & Agricultural Equipment Repair
5
From Japan
On 2014-08-26 14:02:15
I purchased it for the first time this time, but I am satisfied. Previously, we had to prepare two for shaft and hole, but it is convenient because we can both go with this one.
This review is about item#07579616.