Buy more than* S$200* and get FREE SHIPPING

  • Pliers, with spring, external & internal use
  • Pliers, with spring, external & internal use
  • Pliers, with spring, external & internal use

Pliers, with spring, external & internal use S-027

5.00 (2)
Item.#
07579616
Mfr.#
S-027
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
E (Deg)
65
Weight (g)
85
Dimensions C (mm)
95
Operating Range (mm)
For axes: 20 - 52 for holes: 20-55
Dimensions D (mm)
9
Size
140
Dimensions B (mm)
80
Overall Length A (mm)
143