Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • IK Series Caster

IK Series Caster FD-10

4.67 (15)
Item.#
07579661
Mfr.#
FD-10
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Name
Caster for IK-300 series (fixed)
Wheel Width (mm)
38
Shape
Fixed
Wheel Shaft Diameter (mm)
12
Mounting Hole Diameter (phi mm)
11
Compatible
Ishikawa Seisakusho Cart: 201, 206N, 301, 301KS, 302, 306, 306N, 307, 310, 315
Mounting Height (mm)
175
Wheel Diameter (phi mm)
130
Mounting Base Dimension (mm)
121x80
Mounting Pitch (mm)
100x56
Material (Wheel - Metal Compatibleting)
Rubber, steel
Customer Reviews
5 star 11
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
Used for plastic carriage
4
From Japan
On 2018-02-08 16:30:10
Although the red part of the rubber of the caster was troubled with being ragged, it was saved for smooth movement after the exchange.
This review is about item#6299483.
Exchange of dolly casters
5
From Japan
On 2017-10-18 18:37:57
The carriage of the carriage with the castor of Ishikawa Seisakusho was replaced because the casters were damaged. The position of the hole is perfect as it is. Other There is no problem at all.
This review is about item#6855983.
Transportation of agricultural products at direct sales office
4
From Japan
On 2017-09-29 16:28:34
It became possible to move surprisingly lightly by exchanging it for a new article. However, it is appreciated if the price is a bit cheaper. I wondered whether to purchase a brand new truck by adding a caster or thousands of yen.
This review is about item#5630055.
Exchange existing casters on dolly.
5
From Japan
On 2017-07-12 14:42:27
Find various things, finally find out! Our company and our customers are satisfied.
This review is about item#5630055.
During maintenance
5
From Japan
On 2017-05-03 00:05:45
Although I thought about throwing away trucks and tires that I had picked up, I thought about throwing it away, but when I discovered and exchanged casters here, I was born into dreamlike handling. I will have an active part for a while.
This review is about item#5630055.
During maintenance
5
From Japan
On 2017-05-03 00:02:05
Ikeda crawler casters finally searched for the installation pitch seems to be different from general purpose goods. Flat spot was created on the tire which was originally attached, but it was a terrible pushing taste but when it was replaced it became a dreamlike pushing comfort. I also attached a toe in addition. I am very satisfied.
This review is about item#6299483.
The caster of the dolly which I was using was bad and replaced. The price was also cheap, and it was a satisfactory product.
5
From Japan
On 2017-03-07 00:10:23
I hope rust does not occur in the iron part rust and bearing, but I do not understand until time passes.
This review is about item#05630055.
Exchange dolly casters
3
From Japan
On 2017-01-20 14:55:09
Searching for dolly casters is a pain. The position of the mounting hole is different for each manufacturer. Let's check well and let's order.
This review is about item#7579661.
Transport of rice
4
From Japan
On 2016-08-26 16:10:56
The high price is damaging to the ball. I can buy a dolly.
This review is about item#58116642.
Castor replacement
5
From Japan
On 2016-06-21 18:24:32
It was good that we arrived early.