Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cable cutter

Cable cutter OH-60

4.00 (1)
Item.#
07579677
Mfr.#
OH-60
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Ability (mm) Cable (Steel core)
20
Head Width (mm)
37
Nominal Dimension (mm)
250
Overall Length (mm)
240
Handle Width (mm)
53
Head Thickness (mm)
21
Weight (g)
380
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Power cable disconnection
4
From Japan
On 2015-03-26 09:00:10
Because the stopper pin is 2 mm wide as it is barely obstructive
This review is about item#07579677.