Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Reversible cable cutter
  • Reversible cable cutter
  • Reversible cable cutter

Reversible cable cutter KCC-22

1.00 (1)
Item.#
07579686
Mfr.#
KCC-22
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scalping Ability
phi30
Cutting Ability (mm) Cable (Steel core)
9.0
Head Width (mm)
25
Nominal Dimension (mm)
150
Overall Length (mm)
162
Cutting Ability (mm2) IV Lines
22
Handle Width (mm)
47
Head Thickness (mm)
10
Weight (g)
160
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Household power cable covered, cut
1
From Japan
On 2013-03-22 23:40:53
The tip broke quickly in a blink of an eye. Now it was just a (hard to use) nipper. It is about a month since it is an order item. About 100 yen a day? . It is very disappointing. Even if sharpness is different (good), Daiso's nipper lasts longer. It is a product that feels the basic shape is the best. Sorry.
This review is about item#07579686.