Buy more than* S$200* and get FREE SHIPPING

  • Cable cutter, with wire stripper

Cable cutter, with wire stripper CS-22

4.75 (4)
Item.#
07579695
Mfr.#
CS-22
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Scalping Ability
0.15-6mm2: tip 4-16 mm2: root
Cutting Ability (mm) Cable (Steel core)
9.0
Head Width (mm)
25
Nominal Dimension (mm)
150
Overall Length (mm)
165
Cutting Ability (mm2) IV Lines
22
Handle Width (mm)
43
Head Thickness (mm)
10
Weight (g)
160
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Car sub-battery wiring
5
From Japan
On 2017-05-01 17:37:28
I could cut the kiv8sq cable cleanly with a single shot. Wire stripper requires getting used.
This review is about item#7579695.
LED construction
4
From Japan
On 2016-12-15 16:08:44
You need to get used to using it. The sharpness is perfect.
This review is about item#7579695.
Site
5
From Japan
On 2015-09-24 21:42:35
I am useful.
This review is about item#07579695.
Cutting cable
5
From Japan
On 2015-09-24 16:09:13
I am useful.
This review is about item#07579695.