Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pig Leather Gloves

Pig Leather Gloves 718 Butashiro

2.00 (1)
Item.#
07579783
Mfr.#
718 Butashiro
Package Qty.
1Pair
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Machinery, press, loading and unloading, transportation, gardening, leisure, etc.
Material
Pig leather
Palm Width (cm)
About 10.5
Overall Length (cm)
About 23.0
Color
White
Specification
Cuffs hook and loop fastener type, split leather pad
Middle Finger Length (cm)
About 8.5
Size
L
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Farm work
2
From Japan
On 2014-03-26 18:10:33
It is hard for the time being. My fingers hurt.
This review is about item#07579792.