Buy more than* S$200* and get FREE SHIPPING

  • Pig Leather Gloves

Pig Leather Gloves 718 Butashiro

2.00 (1)
Item.#
07579792
Mfr.#
718 Butashiro
Package Qty.
1Pair
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Machinery, press, loading and unloading, transportation, gardening, leisure, etc.
Material
Pig leather
Middle Finger Length (cm)
About 9.0
Size
LL
Color
White
Specification
Cuffs hook and loop fastener type, split leather pad
Overall Length (cm)
About 24.0
Palm Width (cm)
About 11.0
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Farm work
2
From Japan
On 2014-03-26 18:10:33
It is hard for the time being. My fingers hurt.
This review is about item#07579792.