Buy more than* S$200* and get FREE SHIPPING

  • Pig Leather Gloves, Color Magic

Pig Leather Gloves, Color Magic 129 Swine white

3.87 (15)
Item.#
07579817
Mfr.#
129 Swine white
Package Qty.
1Pair
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Electric work, machinery, loading and unloading, transportation, gardening, leisure, etc.
Specification
Shell color, mesh
Palm Width (cm)
About 10.0
Overall Length (cm)
About 22.5
Material
Pig leather
Color
Purple (shell part)
Middle Finger Length (cm)
About 8.0
Size
M
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 1
1 star 2
Review Rating: 3.87
15 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2017-12-27 17:55:53
I found it handy because there was no S size in the home center.
This review is about item#7579801.
At work
5
From Japan
On 2017-03-16 15:08:03
I am using it at the time of work that my hands are dirty, such as exchanging tires. I thought something was wrong because the hand was small, perfect. It is also easy to work.
This review is about item#7579801.
Driving a car
5
From Japan
On 2016-09-29 19:24:01
I was using another company 's products, but I ordered together when ordering other things at a reasonable price. It is easy to use.
This review is about item#7579801.
Light work / assembly work
1
From Japan
On 2015-06-09 16:56:39
We purchase more than 200 pairs of this item from 2013 on a regular purchase. Although I was satisfied with my impressions and dissatisfaction at the time of initial purchase, I was satisfied with no problem in quality, but recently purchased LOT, ① Thumb and forefinger are too long to be easily grasped. (The workability gets worse.) ② The quality of the leather is too hard and it is hard to bend your fingers. ③ The shape of the tip of the finger is not round, it is sewn square and things are hard to grasp. ④ I purchase the S size mainly for women to use, but there are also fluffy and tight even with the same S size, there are variations too much. Although we plan to have a regular subscription in the future, we will have to consider other products if the quality will decline any further. Does not it manage?
This review is about item#07579801.
packing
5
From Japan
On 2015-04-13 17:13:11
Soft, very convenient to use.
This review is about item#07579826.
Welding operation
2
From Japan
On 2014-09-08 22:18:13
It is display with attention but it is not reinforced at all!
This review is about item#07579835.
easy work
5
From Japan
On 2014-07-29 08:22:11
Leather part is high quality although it is a little expensive. The knitting part is necessary and sufficient. The colors of small ones (pink and purple) do not suit a little taste. Velcro stickiness is not good, and if you put it together in a complicated manner, the hard part of the Velcro sticks caught in the rubber part and it gets frayed. Well the part after "small thing ~" is the same for any brand thing.
This review is about item#07579801.
packing
5
From Japan
On 2014-07-21 12:38:21
Soft, fit is good.
This review is about item#07579801.
Light working time
5
From Japan
On 2014-06-17 19:47:03
Purchased on light work for ladies but firmly but soft. It was easy to use.
This review is about item#07579801.
Woodworking, gardening and other work
3
From Japan
On 2014-04-21 10:22:50
Although I usually purchase it at the home center, I purchased it so much that I tried variously without much durability. Especially, I think that I want to check because the tip of the index finger and the middle finger of the right hand can be torn. It would be nice if there was something reinforced on the fingertip.
This review is about item#07579817.