Buy more than* S$200* and get FREE SHIPPING

  • Pig Crest White
  • Pig Crest White
  • Pig Crest White

Pig Crest White 805

Item.#
07579844
Mfr.#
805
Package Qty.
1Pair
Ship pack of
1
11.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Civil engineering, construction, steel, transport, storage warehouse, heavy equipment operations, forestry, outdoor rangers, other general work
Middle Finger Length (cm)
8.5
Size
One Size Fits All
Specification
Wrist rubber type
Around Palms (cm)
22
Overall Length (cm)
24
Color
White