Buy more than* S$200* and get FREE SHIPPING

  • Pig Leather Gloves Beige
  • Pig Leather Gloves Beige
  • Pig Leather Gloves Beige

Pig Leather Gloves Beige 801

4.05 (21)
Package Qty.
Ship pack of
8.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
Civil engineering, construction, steel, transport, storage warehouse, heavy equipment operations, forestry, outdoor rangers, other general work
Back of hand squeezed type
Middle Finger Length (cm)
Around Palms (cm)
Overall Length (cm)
(Shell) polyester (Palmar) pig leather
Customer Reviews
5 star 11
4 star 4
3 star 2
2 star 4
1 star 0
Review Rating: 4.05
21 Customer Reviews
The reviews are automatic translation.
From Japan
On 2017-09-09 14:38:45
I think it is better to have a thin liner but the hands get tired
This review is about item#7579871.
Machine maintenance
From Japan
On 2016-08-06 21:13:24
First, sewing of the little finger on the left hand side is not good. There is no hole stuck with a needle on the skin, and only the fabric on the shell side is sewn. Although it is a brand new, there is a hole (haha) Unpleasantness of what fingers do not come out. Although I use it without any help, I am really strong. I want the quality check to be thorough. I was betrayed by expectations in a good way and a bad meaning.
This review is about item#07579871.
For driving
From Japan
On 2015-07-20 21:03:06
I purchased this glove for driving as the hand is rough in winter. I am using it all the year after all. Since there are two cars, it is an additional purchase this time. If you dry it after sweating it will make the leather a little hard, but if you apply a thin leather cream it will not be a problem and will last longer.
This review is about item#07579871.
Used for various chores
From Japan
On 2015-03-28 11:13:55
It is thin, and the fit feeling is good in the hand. I am allergic to rubber, so I am wearing these gloves when I sprinkle water. Then, the yellow color of the gloves got in my hands, and the color does not fall easily. I want you to remove the yellow coloration. I am using it after washing the whole thing.
This review is about item#07579871.
Gas welding
From Japan
On 2014-07-14 16:37:23
The leather part is thin and very easy to use, but the part of the instep is weak to heat and the hole opens immediately.
This review is about item#07579887.
Electrical construction
From Japan
On 2014-03-26 06:08:24
I like the softness which is very good fit, I'm a bit sorry that the price went up.
This review is about item#07579871.
Farm work and garden messing
From Japan
On 2013-07-16 09:38:35
It fits perfectly in the hand and is very easy to work.
This review is about item#07579862.
Signboard installation work, cargo handling work, when using a mowing machine
From Japan
On 2013-05-27 08:36:52
It is thin compared with thick skin, rubber products, so the hand feels good. Although it used it several times, it seems not to be torn. It is best if you last long.
This review is about item#07579871.
I will do the processing after brazing work
From Japan
On 2013-04-18 20:42:49
Since the skin is so tolerant it has good workability and is very easy to use so it is used. I am a woman but since it is a small body, the size is SS, but since the current product has only size S, I purchase S size. I would like SS size if possible.
This review is about item#07579853.
Processing work of painted products
From Japan
On 2012-10-08 17:16:03
Although leather is thin and soft point is good, it is used, but there are things that sewing is somewhat frayed inside. I will return it before use, but I can not do it, so I will be in trouble. I would like to ask for improvements.
This review is about item#07579862.