Buy more than* S$200* and get FREE SHIPPING

  • Pig Leather Gloves With Lining

Pig Leather Gloves With Lining With 717 white pig lining cloth

4.05 (19)
Item.#
07579941
Mfr.#
With 717 white pig lining cloth
Package Qty.
1Pair
Ship pack of
1
11.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Machinery, press, loading and unloading, transportation, gardening, leisure, etc.
Color
White
Palm Width (cm)
About 11.0
Middle Finger Length (cm)
About 8.5
Size
M
Material (surface)
Pig leather
Specification
hook and loop fastener cuff, great fit feeling.
Material (reverse side)
100% of cotton
Overall Length (cm)
About 22.0
Customer Reviews
5 star 11
4 star 2
3 star 3
2 star 2
1 star 1
Review Rating: 4.05
19 Customer Reviews
The reviews are automatic translation.
Golf course management
5
From Japan
On 2017-05-05 18:42:39
It was supple, very easy to use gloves. We will continue to use it.
This review is about item#7579957.
Normal work
2
From Japan
On 2017-02-13 18:13:04
The index finger of the previous The thread is defeated on the first day Become frayed as to It was unusable I'm sorry
This review is about item#7579957.
During the various work
5
From Japan
On 2016-12-15 14:22:46
A large effect of adding a lining to thin leather with a leather glove, It is suitable at the time of various work because I feel that wearing very nice.
This review is about item#7579941.
Felling of the tree, in the operation of heavy equipment
5
From Japan
On 2016-05-25 19:29:23
Very come in handy in the current use. It is useful if there is something a little thin of the fine work.
This review is about item#07579957.
Welding auxiliary
3
From Japan
On 2016-04-04 16:26:07
Durable leather is soft split. It cares that the lining is easily peeled off speaking flame. I would like to ask the improvement.
This review is about item#07579957.
Used for welding
4
From Japan
On 2015-11-19 22:46:55
I have not done welding yet, but I think that it is probably okay.
This review is about item#07579957.
Mechanical decomposition weight handling
3
From Japan
On 2015-10-15 15:20:35
Lining is peeling and hard to wear
This review is about item#07579957.
For daily work
3
From Japan
On 2015-09-21 10:49:23
so-so
This review is about item#07579957.
Remanufacturing of metal objects on construction site
5
From Japan
On 2015-08-08 13:03:40
It is a work that is often dirty and is often disposable, so the price is cheap and the hands are satisfied as well.
This review is about item#07579957.
Welding, cutting operation
5
From Japan
On 2015-04-02 09:44:42
It is familiar and durable higher than other companies' products of the same price that we used to date. (Ruffles of seams, strong against tears etc.) We will continue to purchase.
This review is about item#07579941.