Buy more than* S$200* and get FREE SHIPPING

  • Pig Leather Gloves With Lining

Pig Leather Gloves With Lining With 717 white pig lining cloth

4.05 (20)
Item.#
07579957
Mfr.#
With 717 white pig lining cloth
Package Qty.
1Pair
Ship pack of
1
11.84 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
Machinery, press, loading and unloading, transportation, gardening, leisure, etc.
Color
White
Palm Width (cm)
About 11.5
Middle Finger Length (cm)
About 9.0
Size
L
Material (surface)
Pig leather
Specification
hook and loop fastener cuff, great fit feeling.
Material (reverse side)
100% Cotton
Overall Length (cm)
About 23.5
Customer Reviews
5 star 11
4 star 3
3 star 3
2 star 2
1 star 1
Review Rating: 4.05
20 Customer Reviews
The reviews are automatic translation.
For aluminum welding
4
From Japan
On 2017-08-30 13:04:33
It is used for aluminum welding. There seems to be no lining. Because the voice came up from the scene of Next time I will order an unlined. Even L size seems to be slightly larger making
This review is about item#7579957.
Golf course management
5
From Japan
On 2017-05-05 18:42:39
It was supple, very easy to use gloves. We will continue to use it.
This review is about item#7579957.
Normal work
2
From Japan
On 2017-02-13 18:13:04
It was disappointing that it was impossible for the tip of the index finger to rupture on the first day and the thread became frayed
This review is about item#7579957.
During work
5
From Japan
On 2016-12-15 14:22:46
Although it is a leather glove, the effect of adding lining to thin leather is great, and the feeling of wearing is very good, so it is suitable for various kinds of work.
This review is about item#7579941.
Logging down trees, driving heavy equipment
5
From Japan
On 2016-05-25 19:29:23
It is very useful for current use. It is useful if you have somewhat thin ones for fine work.
This review is about item#07579957.
Welding aid
3
From Japan
On 2016-04-04 16:26:07
The leather is soft and durable. It is anxious that the lining is easy to peel off if you say difficulty. I would like to ask for improvements.
This review is about item#07579957.
Used for welding
4
From Japan
On 2015-11-19 22:46:55
I have not done welding yet, but I think that it is probably okay.
This review is about item#07579957.
Mechanical decomposition weight handling
3
From Japan
On 2015-10-15 15:20:35
Lining is peeling and hard to wear
This review is about item#07579957.
For daily work
3
From Japan
On 2015-09-21 10:49:23
so-so
This review is about item#07579957.
Remanufacturing of metal objects on construction site
5
From Japan
On 2015-08-08 13:03:40
It is a work that is often dirty and is often disposable, so the price is cheap and the hands are satisfied as well.
This review is about item#07579957.