Buy more than* S$200* and get FREE SHIPPING

  • Floor Leather Gloves Pack, No Pad
  • Floor Leather Gloves Pack, No Pad
  • Floor Leather Gloves Pack, No Pad

Floor Leather Gloves Pack, No Pad 107APC-EC

1.00 (2)
Item.#
07579966
Mfr.#
107APC-EC
Package Qty.
1Pack(12Pair)
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Heavy duty like construction, civil engineering, iron and steel, machinery, welding, landscaping, etc.
Palm Width (cm)
About 12.0
Overall Length (cm)
About 24.0
Material
Cow split leather
Strength
Small
Middle Finger Length (cm)
About 9.0
Size
One Size Fits All
Specification
Back seam Without pad
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Machine work, welding work etc.
1
From Japan
On 2012-11-24 16:54:49
The price is affordable and it is no problem as a leather glove for everyday use. But if you need something that needs strength, other goods may be good.
Cutting and drilling of steel materials etc.
1
From Japan
On 2008-03-28 11:00:19
Although I thought that it was a maker's item, I bought it because I trusted it, but I could not use it because there was a hole in one day. I used this thin skin for the first time. The Homac brand was more affordable and durable.
This review is about item#07579966.