Buy more than* S$200* and get FREE SHIPPING

  • Domestic Leather - Cow Crest - Ranger White
  • Domestic Leather - Cow Crest - Ranger White
  • Domestic Leather - Cow Crest - Ranger White

Domestic Leather - Cow Crest - Ranger White 705

3.00 (3)
Item.#
07580011
Mfr.#
705
Package Qty.
1Pair
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Around Palms (cm)
23
Overall Length (cm)
23
Strength
Big
Middle Finger Length (cm)
8.5
Size
L
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle driving welding polishing
4
From Japan
On 2016-03-15 23:28:06
Leather may not have a thick goat-like goat. The length of the wrist also has clearance. L size middle finger 8.5 cm The length is exact but the thickness of the finger is hard. I also want a clearance on the instep when holding a fist. Is it not enough for us to adapt it? Because it is mail order, it is neck that you can not try on. Goods are good so I want to try LL next time.
This review is about item#07580011.
For motorcycles and miscellaneous work
4
From Japan
On 2014-10-06 12:52:40
Leather quality is thick and soft sheep like material. There is no exaggeration in 3L notation, it is definitely a big size. Sewing is not good. There was about 10 mm sewing off, there was a hole perforation. Despite the cowhide, sheepskin style quality is great but I would like you to do sewing with the most carefully. Because I can afford 3L size, I am glad that I can re-sew it as I like, even if I do not like the sewing miscellaneous.
This review is about item#35095225.
Heavy equipment, driving of vehicles, etc.
1
From Japan
On 2011-02-07 22:24:53
The fit of the skin is good, but my thumb is too long for some reason. Because it wants to repurchase if it fixes it well.
This review is about item#07580027.