Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Japanese Cattle Crest Gloves White
  • Japanese Cattle Crest Gloves White
  • Japanese Cattle Crest Gloves White
  • Japanese Cattle Crest Gloves White

Japanese Cattle Crest Gloves White 201

4.00 (4)
Item.#
07580045
Mfr.#
201
Package Qty.
1Pair
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Overall Length (cm)
23
Strength
Big
Middle Finger Length (cm)
8.5
Size
L
Around Palms (cm)
22.5
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
I use it inside the ironworks
5
From Japan
On 2017-10-25 14:34:51
It was easy to undress with a magic expression, and it was user-friendly.
This review is about item#7580054.
During work
4
From Japan
On 2016-12-06 11:54:59
Since the PB product was hard, it was hard to work, so we compare it with other manufacturers. We compared cattle and pigs, but this item was easy to use. I tried repeating, but it is a difficulty to be high. I am saved if it is a bit cheaper.
This review is about item#7580045.
At work
4
From Japan
On 2014-02-03 13:38:53
It was very good.
This review is about item#07580045.
Luggage work
3
From Japan
On 2014-01-11 18:25:23
I measured the length of the finger and decided the size of S but it was too small. When you put your hands in goo, it is certainly the size, but as you spread it, gloves' fingers are short, creating gaps at the base of your fingers. Previously I used items up a notch, but well, I thought with the feeling I saw the same if used once.
This review is about item#35190897.