Buy more than* S$200* and get FREE SHIPPING

  • Japanese Cattle Crest Gloves White
  • Japanese Cattle Crest Gloves White
  • Japanese Cattle Crest Gloves White

Japanese Cattle Crest Gloves White 201

4.00 (4)
Item.#
07580054
Mfr.#
201
Package Qty.
1Pair
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Overall Length (cm)
23.5
Strength
Big
Middle Finger Length (cm)
9
Size
LL
Around Palms (cm)
23