Buy more than* S$200* and get FREE SHIPPING

  • Cow Leather Gloves

Cow Leather Gloves 714PWhite

4.00 (1)
Item.#
07580072
Mfr.#
714PWhite
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Cow leather
Middle Finger Length (cm)
About 8.5
Size
One Size Fits All
Specification
Round finger type make is difficult to cut color (thumb). No sleeves
Palm Width (cm)
About 11.0
Overall Length (cm)
About 23.0
Color
White
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Equipment Maintenance
4
From Japan
On 2015-12-16 11:34:27
As expected it is made of Simon, the touch is also very good, it also has durability. Washing a bit makes it hard, but you can use it several times if you break up.
This review is about item#07580072.