Buy more than* S$200* and get FREE SHIPPING

  • Cow Leather Gloves

Cow Leather Gloves 715P white

4.75 (4)
Item.#
07580097
Mfr.#
715P white
Package Qty.
1Pair
Ship pack of
1
15.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Machinery, welding, press, loading and unloading, transportation, gardening, leisure, etc.
Overall Length (cm)
About 24.5
Color
White
Middle Finger Length (cm)
About 9.0
Material
Cow leather
Size
One Size Fits All
Around Palms (cm)
About 11.0
Specification
Round finger type make is difficult to cut yarn (thumb). With sleeves
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
TIG welding
5
From Japan
On 2015-09-08 21:00:27
20 years, favorite goods. From Monotarou, the first purchase. There is also the thickness of the leather, it will protect from the heat during welding. If the laundry is also shade, it will go normally. I unless further glad if the low price ... We also try low-cost goods, but comfortable to use, durability, is the best for now.
This review is about item#07580097.
Cargo work. "
5
From Japan
On 2015-06-25 16:04:45
Leathery, is very satisfactory commodity prices both. Merit of making not seen in home improvement Also we would like to buy always next time.
This review is about item#07580097.
welding
5
From Japan
On 2014-06-17 22:03:14
Indeed it is making called Simon. Suppleness of leather is noteworthy. Personally, (I think that is a little tight towards the Normal L size) size is small and the point, because of the thick leather, I feel a little hot.
This review is about item#07580097.
Equipment maintenance
4
From Japan
On 2013-04-30 11:37:28
I feel said that indeed Simon. You familiar with the soft and firmly hand. In addition is a short is hard to be dried by washing, but it is soft and understood rubbing by hand.
This review is about item#07580097.