Buy more than* S$200* and get FREE SHIPPING

  • Cattle Crest White
  • Cattle Crest White
  • Cattle Crest White

Cattle Crest White 703

3.60 (5)
Item.#
07580124
Mfr.#
703
Package Qty.
1Pair
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mechanical, civil, architectural, disaster, heavy equipment operation, paint, wiring work, leisure, and other general tasks
Color
White
Middle Finger Length (cm)
9
Size
LL
Strength
Big
Around Palms (cm)
22
Overall Length (cm)
23.5
Customer Reviews
5 star 1
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Precision sheet metal work
5
From Japan
On 2014-06-12 23:21:50
I think that even hands with bigger hands will not hurt your skin Skin is supple and easy to work Longevity does not last long, but it may be within the compromise range with the price considering that work efficiency gets better For now I do not have any gloves to replace this
This review is about item#07580124.
Painting work
4
From Japan
On 2012-07-02 21:50:17
I have a big hand and it is a little rice even in LL size, but depending on when I purchased, there are smaller ones. If you hit a small thing unfortunately it is very difficult to use it with kitsu. I want you to thoroughly manage size more. Durability and usability are generally good.
This review is about item#07580124.
Painting work
3
From Japan
On 2012-06-21 16:12:20
I'm pretty handy even for LL size, but depending on the time of purchase, there are things I think that this is really LL size. I want you to be more thorough in size management. The feeling of use is no problem.
This review is about item#07580115.
Shipping work of metal processing
3
From Japan
On 2010-10-09 08:58:24
It is relatively strong and hands are hard to get rough.
This review is about item#07580115.
Used for processing precision parts
3
From Japan
On 2008-11-29 10:03:29
I want you to prepare a slightly larger size (big people in hand can not use it)
This review is about item#07580115.