Buy more than* S$200* and get FREE SHIPPING

  • Bull Crest Rangers Magic White
  • Bull Crest Rangers Magic White
  • Bull Crest Rangers Magic White

Bull Crest Rangers Magic White 706

3.33 (6)
Item.#
07580185
Mfr.#
706
Package Qty.
1Pair
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mechanical, civil, architectural, disaster, heavy equipment operation, paint, wiring work, leisure, and other general tasks
Color
White
Specification
Reinforced, wrist hook and loop fastener type
Middle Finger Length (cm)
8.5
Size
L
Strength
Big
Material
Cow leather
Around Palms (cm)
23
Overall Length (cm)
23
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Luggage transport other light work
1
From Japan
On 2017-12-03 21:37:09
I chose M size according to the length of the finger, but the palm girder is tight. From the cloth on the edge of the base of the magic, the spout of the tape is popping out, it hits the bones of the wrist and it hurts. I feel that the finish of the part related to the feeling of comfort is clumsy. I think that it can not be helped because it is made in China, but for that it is expensive.
This review is about item#7580176.
Heavy machinery, handling machinery
5
From Japan
On 2013-05-13 14:39:34
It was size M, but if it is L, your fingers are long, M is a bit tight around the palm but it will grow just as you use it.
This review is about item#07580176.
Tire replacement operation
5
From Japan
On 2013-04-22 17:25:52
This is allergic to pig skin, but this product was okay. Price satisfied.
This review is about item#07580185.
Welding, packaging, machine work etc.
4
From Japan
On 2012-12-18 10:59:04
It is mainly used for welding work and packing work. It was less expensive than what I was purchasing before, so I bought it for testing. Quality is somewhat felt to be hard on the skin, but I use it much the same as what I used before. As a feeling of use, it is characteristic of leather goods, there are things that you feel that it is difficult to do depending on things even in the same size. Although that point has a bit of difficulty, we continue to purchase it unlike the previous ones except for it, and the price is also cheap.
This review is about item#07580185.
Assembly work
4
From Japan
On 2012-04-13 11:19:29
The thickness of the leather is not harder than I thought, because the price is cheaper than the equivalent purchased elsewhere, I'm buying repeat. I think that it is a product that can be used for a long time because it also has durability.
This review is about item#07580185.
Electrical construction work
1
From Japan
On 2008-04-05 17:45:32
I want the skin to be more soft.
This review is about item#07580194.