Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cow Leather Gloves

Cow Leather Gloves 718P white

3.33 (3)
Item.#
07580221
Mfr.#
718P white
Package Qty.
1Pair
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Machinery, press, loading and unloading, transportation, gardening, leisure, etc.
Material
Cow leather
Palm Width (cm)
About 11.0
Overall Length (cm)
About 24.5
Color
White
Specification
Strengthened reinforced leather on palm side Great fitting with hook and loop fastener cuff.
Middle Finger Length (cm)
About 9.0
Size
LL
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Tig welding
5
From Japan
On 2017-03-29 09:24:44
Because the thickness of the material is stable, it is hard to tear, it is safe and easy to use
This review is about item#7580221.
Automobile maintenance and light work of steel
1
From Japan
On 2015-12-28 23:55:37
Although I love regularly about seven years, recently the seam allowance is shallow and terrible, it gets frayed soon. Manufacturing factory changed or sewing is awful It is very regrettable that the original is good only
This review is about item#07580221.
Used for shirring steel
4
From Japan
On 2015-08-26 15:27:10
I would like you to further consider durability, fit, etc.
This review is about item#07580212.