Buy more than* S$200* and get FREE SHIPPING

  • Washable Cow Split Leather Gloves Back Seam, Oil Processing
  • Washable Cow Split Leather Gloves Back Seam, Oil Processing
  • Washable Cow Split Leather Gloves Back Seam, Oil Processing
  • Washable Cow Split Leather Gloves Back Seam, Oil Processing

Washable Cow Split Leather Gloves Back Seam, Oil Processing 508

4.18 (17)
Item.#
07580246
Mfr.#
508
Package Qty.
1Pair
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
Medium
Middle Finger Length (cm)
8.5
Size
One Size Fits All
Specification
Backside sewn type
Around Palms (cm)
24.5
Overall Length (cm)
23
Color
Green
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 2
1 star 1
Review Rating: 4.18
17 Customer Reviews
The reviews are automatic translation.
BBQ and bonfire
5
From Japan
On 2017-10-17 16:27:43
I bought it as a heat-resistant glove with a barbecue at a camp and a bonfire. It can be used without any problem. It is satisfying to purchase cheaply because it is expensive as outdoor equipment.
This review is about item#7580246.
Work at the dismantling site
1
From Japan
On 2017-01-06 14:52:35
On the first day the sewn part of the fingertip was torn open and packed up, it became useless before washing.
This review is about item#7580246.
Quenching of bolts & nuts, springs etc.
5
From Japan
On 2015-06-17 15:49:03
It is as evaluated by you, it is soft, relatively long-lasting and strongly resistant to heat, we are repeating. It is neck that I raised it from this month! It is!
This review is about item#07580246.
Metal working and so on
5
From Japan
On 2015-05-31 09:53:35
There are some reputable items in other oil processing gloves, but this is durable and texture is also good and comfortable to use.
This review is about item#07580246.
welding
5
From Japan
On 2014-12-19 13:19:54
I am satisfied with being durable and soft (^ - ^) /
This review is about item#07580246.
On-site welding and steel frame assembly
5
From Japan
On 2014-11-18 15:57:47
The price was also reasonable compared to other products, it was very good not to hurt usability even if the joint part was bent softly.
This review is about item#07580246.
Construction demolition
3
From Japan
On 2014-08-31 00:22:55
While the part of the leather is soft, it gets softened and it adapts to the hands but seams are weak and frayed from the part of the finger before a week. It is better to have things of the same price range in the neighborhood home center. If you can not repeat it again, it will be Homsen.
This review is about item#07580246.
Transportation work
5
From Japan
On 2014-07-30 00:27:59
The color is completely different from the color of the image. It is like a mixture of light gray and light green. Pussy looks like a normal leather hand color. Since the leather is thick, although it is solid at first, it is obviously stronger than general cheapest. It looks like it will last long. Although it is a somewhat high leather hand, I bought it because the review was good. I'm glad I bought it.
This review is about item#07580246.
Cast aluminum melt
5
From Japan
On 2014-04-17 01:21:56
I am using it at the site of molten aluminum, so it may have something with a considerably higher temperature, but it is strong against heat. I have used the leather which I used until now at around 3 days but I have been using this leather hand for a week, but I can still use it.
This review is about item#07580246.
Bowling
4
From Japan
On 2014-04-11 22:57:41
It is somewhat hard to use at the beginning but it is certainly strong in oil, especially water, so far it has been the longest use of leather gloves for about 30 years, after wetting with water it was easy to use, it was exceptional, it was ruined in 3 months It was the first time that I did not have it,
This review is about item#07580246.