Buy more than* S$200* and get FREE SHIPPING

  • Washable Cattle Split Leather Work Gloves
  • Washable Cattle Split Leather Work Gloves
  • Washable Cattle Split Leather Work Gloves

Washable Cattle Split Leather Work Gloves 1508

5.00 (3)
Item.#
07580255
Mfr.#
1508
Package Qty.
1Pair
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
Medium
Middle Finger Length (cm)
8.5
Size
One Size Fits All
Around Palms (cm)
26
Overall Length (cm)
22
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It was good and durable.
5
From Japan
On 2017-05-23 22:22:33
I bought it a few years ago and it has been quite useful for a long time. I also like the washable point.
This review is about item#7580255.
Civil engineering work
5
From Japan
On 2015-04-10 10:47:48
I purchased it because it can be used for oil. It is strong and solid and can be used many times.
This review is about item#07580255.
Used when pruning flowering trees with spines.
5
From Japan
On 2011-05-27 13:23:25
It is one order of magnitude lower than the leather gloves for the garden, but it can be substituted enough.
This review is about item#07580255.