Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Canvas Leather Gloves
  • Canvas Leather Gloves
  • Canvas Leather Gloves

Canvas Leather Gloves 311

3.50 (2)
Item.#
07580273
Mfr.#
311
Package Qty.
1Pair
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Around Palms (cm)
25
Overall Length (cm)
23.5
Color
Gray
Middle Finger Length (cm)
9
Size
One Size Fits All
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Handling of new iron plate
5
From Japan
On 2015-10-15 02:02:18
I am using it for the hand protection of the shearing work, but there is no problem. However, sometimes there are things with uneven hardness of the leather.
This review is about item#07580273.
It is used during welding work and cutting of thin plates.
2
From Japan
On 2010-09-01 13:39:40
It is relatively durable, easy to detach and low cost as it is good. It would be even better if it got even stronger.
This review is about item#07580273.