Buy more than* S$200* and get FREE SHIPPING

  • Split Leather Gloves Magic
  • Split Leather Gloves Magic
  • Split Leather Gloves Magic

Split Leather Gloves Magic 1007

3.28 (18)
Item.#
07580282
Mfr.#
1007
Package Qty.
1Pair
Ship pack of
1
7.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
Medium
Middle Finger Length (cm)
9
Size
One Size Fits All
Material
Cow split leather
Around Palms (cm)
23
Overall Length (cm)
22.5
Color
Gray
Customer Reviews
5 star 4
4 star 5
3 star 4
2 star 2
1 star 3
Review Rating: 3.28
18 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2016-08-31 16:43:16
We come in handy because it is very soft and durable
This review is about item#07580282.
Unloading of steel
3
From Japan
On 2016-08-10 08:50:10
It has a solid, easy installation and removal. Easy to wear.
This review is about item#7580282.
Used at the time of electrical work cable laying
4
From Japan
On 2015-10-13 19:30:42
Was used in cable laying, but it is the hesitation has a thing difficult to bend the stiff little fingers thick and a little fabric, durable thing is good.
This review is about item#07580282.
To the normal work
3
From Japan
On 2015-09-21 10:51:13
so-so
This review is about item#07580282.
Working in the mountains
4
From Japan
On 2015-02-17 13:09:40
The comfort and workability are good with softness and thickness of leather being moderate. I did not mind the smell of leather.
This review is about item#07580282.
Welding etc.
1
From Japan
On 2015-01-17 14:49:33
There are too many deviations. Frequent use of seams in hours of use. The price is not inexpensive at all. I bought it at a certain work item shop at a price of about half, but the quality was good, so I decided to purchase it.
This review is about item#07580282.
Chainsaw work
4
From Japan
On 2014-10-17 18:43:38
Although I was satisfied with the price, detachment was difficult for myself with a big hand.
This review is about item#07580282.
Arc welding
4
From Japan
On 2014-03-11 20:09:00
It is easy to use. If possible, I'd like a price around \ 250.
This review is about item#07580282.
I use it for cure and farmer's work.
4
From Japan
On 2014-01-23 02:26:10
I think that it is better not to get your hands dirty even if you touch oil objects or touch earth. I think that you can use it many times repeatedly.
This review is about item#07580282.
During arc welding
3
From Japan
On 2013-12-09 17:35:14
It's too big for my small hands and it's funny. Although it can not be helped because it is free size, although it can be used for arc welding position, it can not be used during iron material processing. Making is also a price. It might be good for people with big hands.
This review is about item#07580282.