Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Split Leather Work Gloves, Knitted
  • Split Leather Work Gloves, Knitted
  • Split Leather Work Gloves, Knitted

Split Leather Work Gloves, Knitted 305

3.82 (17)
Item.#
07580291
Mfr.#
305
Package Qty.
1Pair
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mechanical, civil engineering and construction, architectural, disaster, heavy equipment operation, paint, wiring work, and other general tasks
Specification
Wrist rubber type
Strength
Medium
Middle Finger Length (cm)
8
Size
M
Material
(Shell) knitted fabric (Palmar) cow leather (Wrist) rubber
Color
Gray
Application
Mechanical, civil engineering and construction, architectural, disaster, heavy equipment operation, paint, wiring work, and other general tasks
Around Palms (cm)
23
Overall Length (cm)
22
Type
Shell knitwork
Customer Reviews
5 star 5
4 star 7
3 star 2
2 star 3
1 star 0
Review Rating: 3.82
17 Customer Reviews
The reviews are automatic translation.
I am using when buffing, when subtle movement is necessary.
5
From Japan
On 2018-02-22 14:56:11
Protect hands fairly, you can work safely. The opening of the glove, Tightly closed, giving you a sense of security.
This review is about item#7580307.
Ironworking work
2
From Japan
On 2018-02-03 21:05:43
I have been using it for about 10 years, but the variation in quality has increased from about two years ago, and there are also cortexes that are different from left to right. It is regrettable that the price will rise and the quality will decline.
This review is about item#7580316.
Grinding work of castings
2
From Japan
On 2016-02-07 08:26:57
Personally hands are small and free size gloves are hard to use, so it is saved that there is a size. Because I stroke the casting skin with my fingertips, I wonder if my fingers can be scratched for about 5 days or so? In a one-point image, it is covered with the upper leather of the index finger, but the actual thing is more covered with many knitted parts and only the fingertips equivalent to the real middle finger to the little finger are covered. "Otafuku-bag" is covered properly Grinder work It is the biggest weakness to wear out at the very beginning other than with rubbing with a little carelessness
This review is about item#07580291.
Can making
4
From Japan
On 2016-02-01 15:03:07
We are using this glove for 10 years for assembly, tack welding, welding other than welding at high current. Although I have purchased LL, I hope to improve individual differences such as there are variations even in the same size and sewing is weak.
This review is about item#07580316.
Farm work / car, bicycle maintenance
4
From Japan
On 2015-10-07 17:01:28
The size is small. L. Although it purchased simultaneous purchase Simon 126P - W oil L and 107AP silver guard clearly compared with the middle finger suddenly. I think that it is better to purchase on one size as it is not mistaken as thinking that it is the same as M of another company. The commodity itself, I think that leather is not thick and moderately supple and easy to use
This review is about item#07580307.
In-house sorting operation
4
From Japan
On 2015-06-05 12:55:24
It was easy to use
This review is about item#07580307.
When using sandblast.
4
From Japan
On 2015-02-14 08:31:00
It is easy to use because it is not sticky and easy to work.
This review is about item#07580307.
When working
4
From Japan
On 2014-07-20 14:19:41
I think that there is strength in proportion to the price, I think that there is little hit
This review is about item#07580316.
Bamboo break work
5
From Japan
On 2014-06-21 17:52:10
I do not cut my hand with bamboo and it is cheap so I wish there could be more
This review is about item#07580316.
Sheet Metal Press Work
5
From Japan
On 2014-06-12 23:29:55
It is tough Weak point is not to work fine work Mainly when cutting material Used when receiving materials at the rear of shearing Rings are less than 4.5 mm but they are using differently but have lasted long As a dissatisfied point LL Will it hurt my hands in size too small It will be around last year or it will be very unpleasant if I use it for a long time
This review is about item#07580316.