Buy more than* S$200* and get FREE SHIPPING

  • Cattle Split Leather Work Gloves
  • Cattle Split Leather Work Gloves
  • Cattle Split Leather Work Gloves

Cattle Split Leather Work Gloves 325

1.00 (1)
Item.#
07580334
Mfr.#
325
Package Qty.
1Pair
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Welding industry, steel industry, construction industry, public works, automobile related industry, shipbuilding industry
Middle Finger Length (cm)
8
Size
L
Material
Cow split leather, cow leather
Around Palms (cm)
24.5
Overall Length (cm)
23.5
Color
Gray
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
When painting
1
From Japan
On 2018-01-23 11:15:53
Unfortunately, my thumb broke in a few minutes using this time too. It seems that sewing is not good, and I also want the dough to be improved a bit more. Since it is soon to use, I am in trouble that I can not return it.
This review is about item#7580334.