Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Suede Gloves, "Rain Max Magic"
  • Suede Gloves,
  • Suede Gloves,
  • Suede Gloves,
  • Suede Gloves,

Suede Gloves, "Rain Max Magic" 2071

by ATOM
5.00 (1)
Item.#
07580343
Mfr.#
2071
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Machine operations, reinforcing steel work, welding operations, etc.
Middle Finger Length (cm)
9.0+/-0.5
Type
Hook-and-loop fastener
Material
Cowhide suede
Palm Width (cm)
11.0+/-0.5
Overall Length (cm)
24.0+/-0.5
Size
One Size Fits All
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transportation work
5
From Japan
On 2014-05-08 09:02:14
I have purchased it many times, but it is strong and lasts long. It is easiest to use.
This review is about item#07580343.