Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Suede Gloves, "Rain Max"
  • Suede Gloves,
  • Suede Gloves,
  • Suede Gloves,
  • Suede Gloves,

Suede Gloves, "Rain Max" 2070

by ATOM
1.00 (1)
Item.#
07580352
Mfr.#
2070
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Machine operations, reinforcing steel work, welding operations, etc.
Middle Finger Length (cm)
9.0+/-0.5
Type
Pinch
Material
Cowhide suede
Palm Width (cm)
11.0+/-0.5
Overall Length (cm)
24.0+/-0.5
Size
One Size Fits All
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Light work such as TIG welding and scribing
1
From Japan
On 2008-05-27 15:04:49
Although it is thin and fitting fine parts can be easily grasped, it is too thin, so the tear due to wear was too early (despite light work (holes were opened in a few days after use), so it gets a bit thicker I hope it will improve as it can be improved.
This review is about item#07580352.