Buy more than* S$200* and get FREE SHIPPING

  • Goatskin Leather Rescue

Goatskin Leather Rescue 2037

by Atom
5.00 (1)
Item.#
07580377
Mfr.#
2037
Package Qty.
1Pair
Ship pack of
1
31.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Goat leather
Middle Finger Length (cm)
8.5+/-0.5
Size
L
Specification
With Patch
Overall Length (cm)
24.0+/-1
Palm Width (cm)
10.0+/-0.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wood thinning work in forests
5
From Japan
On 2008-01-11 10:05:41
Flexibility · fitting best. Cutting · sewing is also beautiful.
This review is about item#07580361.