Buy more than* S$200* and get FREE SHIPPING

  • Cut Resistant Gloves
  • Cut Resistant Gloves
  • Cut Resistant Gloves
  • Cut Resistant Gloves
  • Cut Resistant Gloves
  • Cut Resistant Gloves
  • Cut Resistant Gloves

Cut Resistant Gloves 530

Item.#
07580395
Mfr.#
530
Package Qty.
1Pack(10Pair)
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cleanroom, food processing industry, electrical and electronic component manufacturing, machine industry, automotive-related industries.
AS ONE Part Number
1-7828-01
Mass (g/sheet)
16.5
Material (resin)
Polyurethane
Middle Finger Length (cm)
6.7
Standard
Food Sanitation Law acceptable product
Color
White
Cut Resistance
EU cut level 2
Color (wrist Part)
Green
Around Palms (cm)
17
Material (fiber)
Ultra-high-strength polyethylene
Overall Length (cm)
19
Size
M
Application
Cleanroom, food (processing) industry, electrical and electronic component manufacturing, machine industry, automotive-related industries.