Buy more than* S$200* and get FREE SHIPPING

  • HG 7G Gloves 100
  • HG 7G Gloves 100
  • HG 7G Gloves 100

HG 7G Gloves 100 HG-05

by Atom
4.50 (2)
Item.#
07580431
Mfr.#
HG-05
Package Qty.
1Pair
Ship pack of
1
10.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General work that needs cut-prevention functions (waste treatment, steel work, machining solar battery industry, etc.)
Antislip Effect
x
Cut Resistance
EU cut level 4
Type
Thick type
Material
Kevlar®Spun yarn 100%
Middle Finger Length (cm)
7.0
Size
S
Fitting Property
Low Dust Generation
Gauge Number
7
Thickness (mm)
(Cloth) 1.8
Palm Width (cm)
9.0
Overall Length (cm)
21.0
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Working with the sickle and machete
4
From Japan
On 2013-01-30 03:42:36
Size is good to choose, fingers and I thing the one-size-fits-all Will be too big, a feeling of use is almost the same as the usual spinning cotton work gloves
This review is about item#07580447.
To secure the electric circular saw in a simple saw table used at the time of the frame off of the waste material. It has a canvas skin hand on top of this glove.
5
From Japan
On 2007-10-20 23:42:32
When you accidentally touch the saw-tooth, Kawate but was goby benefit, Kepler gloves, but the finger was swollen to the extent that came out lightly frayed skin was protected. Previously, flashy in the ordinary work gloves, but has expired, was saved in this glove.
This review is about item#07580447.