Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • HG 7G Gloves 100
  • HG 7G Gloves 100
  • HG 7G Gloves 100

HG 7G Gloves 100 HG-05

by ATOM
4.50 (2)
Item.#
07580456
Mfr.#
HG-05
Package Qty.
1Pair
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General work that needs cut-prevention functions (waste treatment, steel work, machining solar battery industry, etc.)
Antislip Effect
x
Cut Resistance
EU cut level 4
Type
Thick type
Material
Kevlar®Spun yarn 100%
Middle Finger Length (cm)
7.7
Size
L
Fitting Property
Low Dust Generation
Gauge Number
7
Thickness (mm)
(Cloth) 1.8
Palm Width (cm)
11.0
Overall Length (cm)
23.5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Working with scythe and nata
4
From Japan
On 2013-01-30 03:42:36
It is good to be able to choose the size, my fingers will be fancy if it's free size, feeling is almost the same as ordinary spinning gloves
This review is about item#07580447.
Fixed the electric sawtoon to a simple sawing table and used when scrap of waste material. I am doing a canvas skin on this glove.
5
From Japan
On 2007-10-20 23:42:32
When I touched the teeth, the hide got better, but Kepler 's gloves were slightly frayed and the fingers were swollen, but the skin was protected. In the past, it was saved by this glove, although it was burned out with ordinary gloves.
This review is about item#07580447.