Buy more than* S$200* and get FREE SHIPPING

  • HG 7G Gloves 60

HG 7G Gloves 60 HG-06

by Atom
3.00 (1)
Item.#
07580465
Mfr.#
HG-06
Package Qty.
1Pair
Ship pack of
1
10.56 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General work that needs cut-prevention functions (waste treatment, steel work, machining solar battery industry, etc.)
Antislip Effect
x
Cut Resistance
EU cut level 4
Type
Thick type
Material
Kevlar® 60% spun yarn, 40% cotton
Middle Finger Length (cm)
7.6+/-0.5
Size
M
Fitting Property
Low Dust Generation
Gauge Number
7
Thickness (mm)
(Cloth) 1.8
Palm Width (cm)
10.0+/-0.5
Overall Length (cm)
22.0+/-1
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Incombustible sorting operation
3
From Japan
On 2014-07-11 15:03:35
I bought an L size, but it was big for my size, even my big hand was funny.
This review is about item#07580474.