Buy more than* S$200* and get FREE SHIPPING

  • Industrial Gloves Black Front Large Thick

Industrial Gloves Black Front Large Thick 301

4.50 (4)
Item.#
07580492
Mfr.#
301
Package Qty.
1Pair
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Factory related
Middle Finger Length (cm)
8.1
Size
L
Thickness (mm)
(Arm part): 1.06+/-0.12
Around Palms (cm)
25.0
Overall Length (cm)
36.5
Color
Black
Material
Natural rubber latex
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
sand blast
5
From Japan
On 2018-02-14 14:58:26
I have already used it for more than 30 years. I tried other gloves as well, but I will soon get torn. There is no other thickness here.
This review is about item#7580492.
During dyeing operation
3
From Japan
On 2017-05-22 18:35:52
As this glove gets slippery when it gets wet with water, I felt it was not suitable for work using water.
This review is about item#7580492.
Dye coloring chemical treatment
5
From Japan
On 2017-03-28 16:32:30
Although I have already used this product for decades, there is no product that turns into this with better durability. Previously it was only possible to purchase at 10 other units in another store, but here it is saved because it can be purchased from 1 pair.
This review is about item#7580492.
In metal blasting work.
5
From Japan
On 2014-06-16 13:05:40
There is thickness, it is very strong. It is the best if the fingertip part is a little thinner.
This review is about item#07580492.