Buy more than* S$200* and get FREE SHIPPING

  • Grip Gloves

Grip Gloves #310

4.50 (4)
Item.#
07580544
Mfr.#
#310
Package Qty.
1Pair
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (wrist Part)
Yellow
Around Palms (cm)
About 18
Overall Length (cm)
About 21
Material
Polyester, wooley
Materials (sliding resistant)
Vinyl chloride
Middle Finger Length (cm)
About 7.5
Size
M
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Create wooden box for export packaging
5
From Japan
On 2016-11-29 14:38:05
It is useful for small employees. I hope prices are easy
This review is about item#7580535.
Loading and unloading of goods
5
From Japan
On 2015-10-11 14:59:44
The bargain sale of the home center is used for a while, the rubber of the anti-slip gets worn out and it becomes useless, but this product is both a glove's material and a non-slip rubber are firm and solid, it is very easy to use.
This review is about item#07580553.
General work at the factory
4
From Japan
On 2014-03-21 21:09:27
It may be thicker than other gloves. The fingers that I had bought before often had holes in the earlier part but this is okay at all.
This review is about item#07580553.
General work
4
From Japan
On 2014-02-09 02:47:59
It is thick and durable. Although my fingertips are apt to tear, now is OK.
This review is about item#07580553.