Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Grip Gloves

Grip Gloves #310

4.50 (4)
Item.#
07580553
Mfr.#
#310
Package Qty.
1Pair
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Color (wrist Part)
Yellow
Overall Length (cm)
About 24
Material
Polyester, wooley
Middle Finger Length (cm)
About 8
Materials (sliding resistant)
Vinyl chloride
Size
L
Around Palms (cm)
About 20
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Create wooden box for export packaging
5
From Japan
On 2016-11-29 14:38:05
It is useful for small employees. I hope prices are easy
This review is about item#7580535.
Loading and unloading of goods
5
From Japan
On 2015-10-11 14:59:44
The bargain sale of the home center is used for a while, the rubber of the anti-slip gets worn out and it becomes useless, but this product is both a glove's material and a non-slip rubber are firm and solid, it is very easy to use.
This review is about item#07580553.
General work at the factory
4
From Japan
On 2014-03-21 21:09:27
It may be thicker than other gloves. The fingers that I had bought before often had holes in the earlier part but this is okay at all.
This review is about item#07580553.
General work
4
From Japan
On 2014-02-09 02:47:59
It is thick and durable. Although my fingertips are apt to tear, now is OK.
This review is about item#07580553.